Tropic® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #A7038201002  |  Item #4297548  |  Manufacturer Part #7038201.002

$146.90 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ceramic disc valve cartridges assure a lifetime of smooth handle operation and drip-free performance
  • Speed Connect® drain has less parts for a quick installation
  • Cast brass spout and waterway is durable and ideal for prolonged contact with water
  • Fast and easy 1 person installation
  • Faucet drops in from top
  • Quick spin nuts secure faucet in place

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Center Size: 4 in

Collection: Tropic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: OD Slip

Faucet Connection Size: 1-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 5-1/4 in

Spout Reach: 4-3/4 in

Trim Only: No

WaterSense Labeled: Yes

Width: 9-5/8 in

Frequently Purchased Together

+
+
+
$0

This Item: American Standard Tropic® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome /$146.90