Valve Trim Only with Single Lever Handle in Polished Chrome
Tropic® Valve Trim Only with Single Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable showerhead
- Diverter tub spout
- Brass wall escutcheon
- Limited lifetime warranty: function and finish
- Hot limit safety stop protects from accidental scalding
- Durable brass construction
- Ceramic disc valve provides a lifetime of smooth handle operation and drip-free performance
- Valve body
- Valve body must be ordered separately
- Coordinating deck mount tub filler, bathroom sink and bidet faucets available
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Tropic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 7-5/8 in
- Faucet Part Type:
- Trim
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.5 gpm
- Height:
- 7-5/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 7-5/8 in