American Standard

TS Series 18 in. Towel Bar in Polished Chrome

Part #A8338018002  |  Manufacturer Part #8338018.002

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes concealed mounting with no exposed set screws
  • Easy to install

Specifications

ADA Compliant: No

Collection: TS Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Mount Type: Concealed, Wall

Number of Bars: 1

Type: A8338018002

WaterSense Labeled: No