24 in. Towel Bar in Brushed Nickel
This product has been replaced by
Manufacturer Part #7455024.295
TS Series 24 in. Towel Bar in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed Mounting: No exposed set screws
- Easy to Install
- Includes concealed mounting with no exposed set screws
- Durability of Finishes: Chrome and PVD finishes will never tarnish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- TS Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/4 in
- EPA Compliant:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Projection:
- 4-1/4 in
- WaterSense Labeled:
- No