Towel Ring in Brushed Nickel

You last purchased this on
 
American Standard

TS Series Towel Ring in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

TS Series Towel Ring in Brushed Nickel

  • Fast #
  • Part #A7455190295
  • Item #7635202
  • Manufacturer Part #7455190.295
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Concealed Mounting: No exposed set screws
  • Bushing on towel ring to prevent scratching and squeaking
  • Metal construction for durability and long life
  • Limited Lifetime Warranty on Function and Finish
  • Easy to Install
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
TS Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-5/8 in
Diameter:
7-3/8 in
EPA Compliant:
No
Escutcheon Width:
2-3/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
8-299/1000 in
IAPMO Listed -:
No
Installation Type:
Concealed Mount
Length:
2-5/8 in
Material:
Metal
Mount Type:
Concealed
NSF Certified:
No
Origin:
Global
Overall Height:
8-1/4 in
Product Type:
Hardware
Projection:
2-129/200 in
Ring Type:
Closed
Shape:
Round
Size:
2-5/8 in x 7-3/8 in
Style:
Traditional
Toilet Bowl Length:
2-5/8 in
WaterSense Labeled:
No
Weight:
1 lb
Width:
7-401/1000 in
cUPC Certified:
No