DESCRIPTION

  • Easy to install
  • For dual control kitchen faucets with hand spray
  • Genuine American Standard® repair part
  • Reliable performance

American Standard Tub and Shower Diverter Valve

A0604640070A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard Dual 4770/4771.02 Series Kitchen Faucets with Hand Spray
CARB OTC LEED Compliant
No
Color Finish
Brass
Color Finish Category
Brass Tones
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$7.56
EACH
  • QUANTITY