DESCRIPTION

  • Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold reducing the risk of scalding
  • Ideal for prolonged contact with water
  • Maintains constant output temperature in response to changes in hot and cold supply pressure

American Standard Studio™ Tub and Shower (Shower and Wall Spout Not Included)

AT590500

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Collection
Studio™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY