DESCRIPTION

  • Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold reducing the risk of scalding
  • Designed for use with R110, R110SS, R115, R115SS, R010, R015 rough valve body (sold separately)
  • Includes brass wall escutcheon, metal lever handle, showerhead with arm and flange, and tub spout
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Rough-in valve sold separately
  • Turbine spray

American Standard Hampton® Tub and Shower Trim Kit with Single Lever Handle

AT215730

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Hampton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
5-1/8 in
Spout Type
Slip-On
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY