DESCRIPTION

  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Basic showerhead
  • Includes brass wall escutcheon, metal lever handle, showerhead with arm and flange, and tub spout
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Slip-on diverter tub spout

American Standard Colony® Single Lever Handle Tub and Shower Trim Kit

AT675502

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Colony®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
Handle Material
Brass
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Spout Type
Diverter, Slip Fit
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY