DESCRIPTION

  • For use with R890 Series Valves (Valve must be ordered separately)

American Standard Hampton® Tub Filler Trim Kit

AT980732

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Hampton®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
20 gpm
Handle Material
Brass
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
3-13/16 in
Spout Reach
7-3/4 in
Trim Only
Yes

Starting at
Call for Pricing
  • QUANTITY