DESCRIPTION

  • Handle-alignment system for fine tuning the handle position
  • Ideal for prolonged contact with water
  • Includes personal shower with a 6 1/2' long hose
  • Rigid brass and copper waterway below deck provided for 12" installations (can be cut for 8" installations)
  • Separate handles for hot and cold water for precise adjustment

American Standard Portsmouth® 1.5 gpm 4-Hole Deckmount Tub Filler with Handshower with Double Cross Handle

A7420921

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
6-1/2 in - 12 in
Collection
Portsmouth®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection
MNPT
Faucet Connection Size
3/4 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-7/8 in
Spout Reach
7-7/8 in
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY