DESCRIPTION

  • Ideal for prolonged contact with water

American Standard Dazzle® Tub Filler with Double Lever Handle

AT028924

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in - 12 in
Collection
Dazzle®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
20 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-3/4 in
Spout Reach
7-1/2 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY