DESCRIPTION

  • For use with R890 Series Valves (Valve must be ordered separately)

American Standard Princeton™ Tub Filler with Double Lever Handle

AT038995

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in - 12 in
Collection
Princeton™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
20 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-7/8 in
Spout Reach
7-1/4 in
Trim Only
Yes
WaterSense Labeled
No
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY