Ultima™ 1.28 gpf Manual Flush Valve in Polished Chrome

Part #A6147122002  |  Item #7958926  |  Manufacturer Part #6147122.002

$115.44 EACH

Flow Rate:

1.28 gpf
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Hands-free infrared sensor-operated gear actuator with chrome plated metal housing
  • Angled sensor delivers reliable flush even with toilet seat in raised position
  • Patent-pending DynaClean™ wiper spring technology significantly reduces maintenance and downtime
  • Self-cleaning wiper spring cleans the refill orifice with every flush; prevents valve run-on from clogging
  • Prevents costly excess water usage and potential flooding
  • Premium, chlorine resistant EvoLast™ diaphragm material prevents premature deterioration and failure
  • Dezincification-resistant brass alloy
  • Electronic courtesy flush button
  • Optional Sanitary Flush: Automatic flush after 24 hours of non-use
  • Low Battery Indicator: Yellow LED flashes when batteries need to be replaced

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

ASSE Standards: ASSE 1037

Application: Commercial

BAA Compliant: No

Battery Size: N

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.37

Collection: Ultima™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-1/4 in

EPA Compliant: Yes

End Connection 1: IPS

End Connection 2: NPT

End Connections: IPS x NPT

Faucet Connection: NPT

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

Flush Type: Manual

Flush Valve Application: Commercial Toilet

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Height: 14-5/8 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 6-13/16 in

MA Approved: Yes

Material: Brass

Maximum Pressure: 125 psi

NSF Certified: No

Number of Handles: Single Handle

Size: 6-13/16 in x 15-1/16 in

Spud Location: Top

Spud Size: 1-1/2 in

Toilet Bowl Length: 6-13/16 in

UL Listed: No

WaterSense Labeled: Yes

Weight: 7.78

Width: 15-1/16 in