6.5 gpf Sensor Flush Valve
Ultima™ 6.5 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patent-pending DynaClean™ wiper spring technology significantly reduces maintenance and downtime
- Self-cleaning wiper spring cleans the refill orifice with every flush; prevents valve run-on from clogging
- Hands-free infrared sensor-operated gear actuator with chrome plated metal housing
- Optional Sanitary Flush: Automatic flush after 24 hours of non-use
- Dezincification-resistant brass alloy
- Electronic courtesy flush button
- Premium, chlorine resistant EvoLast™ diaphragm material prevents premature deterioration and failure
- Prevents costly excess water usage and potential flooding
- Easy Battery Replacement: Water does not need to be shut off to change batteries
- Low Battery Indicator: Yellow LED flashes when batteries need to be replaced
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- ASSE Standards:
- ASSE 1037
- Application:
- Commercial
- BAA Compliant:
- No
- Battery Size:
- C
- Battery Type:
- Alkaline
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Collection:
- Ultima™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-13/16 in
- Faucet Connection:
- NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 6.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet, Residential Toilet
- GSA Approved:
- No
- Height:
- 27-1/8 in
- IAPMO Listed -:
- No
- Length:
- 6-13/16 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - High:
- 80
- Pressure - Maximum:
- 125 psi
- Size:
- 6-13/16 in x 11-3/8 in
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Toilet Bowl Length:
- 6-13/16 in
- UL Listed:
- No
- Valve Size:
- 1 in
- WaterSense Labeled:
- No
- Weight:
- 9.1 lb
- Width:
- 11-3/8 in