DESCRIPTION

  • Check your model toilet for compatibility
  • Easy to install
  • Genuine American Standard® repair part
  • Reliable performance

American Standard 10 in. Anti-Siphon Fill Valve

A73811254000070A

Brand Model Compatibility:

Colony®, Space Saver, Baby Devoro™, Cadet®, and Cadet® II Toilet

SPECIFICATIONS

Brand Model Compatibility
Colony®, Space Saver, Baby Devoro™, Cadet®, and Cadet® II Toilet
Color Finish
Black
Color Finish Category
Blacks
Depth
2-1/2 in
Height
10 in
Material
Plastic
Size
10 in
Valve Type
Anti-Siphon Fill Valves
Width
3-1/2 in

Starting at
$30.24
EACH
  • QUANTITY