DESCRIPTION

  • American Standard® genuine repair part

American Standard Urinal Inlet Spud

A0470030070A

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
American Standard 6400.014 Stallbrook and 6501.010 Washbrook Top Spud Urinal
CARB OTC LEED Compliant
No
End Connection 1
Spud
End Connection 2
Spud
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY