DESCRIPTION

  • American Standard® genuine repair part

American Standard Urinal Outlet Spud

A0470820070A

Fits Pipe Size:

2 in

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
Female Threaded
Fits Pipe Size
2 in
Fitting Size 1
2 in
Height
1-1/4 in
Length
5-1/2 in
Material
Brass, Rubber
WaterSense Labeled
No
Width
4-1/4 in

Starting at
$34.44
EACH
  • QUANTITY