DESCRIPTION

  • Compatible with all personal showers
  • Limited lifetime warranty function and finish

American Standard Vacuum Breaker

A1660400

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in

Starting at
$33.83
EACH
  • QUANTITY