DESCRIPTION

  • By-pass valve with Heritage® cross handle and in-wall supply
  • Nozzle with hook
  • Self-closing handle

American Standard Vacuum Breaker

A7837124002

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
GSA Approved
No
IAPMO Listed
No
Length
4-1/8 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS