DESCRIPTION

  • Adjustable showerhead
  • Brass wall escutcheon
  • Ceramic disc valve provides a lifetime of smooth handle operation and drip-free performance
  • Coordinating deck mount tub filler, bathroom sink and bidet faucets available
  • Diverter tub spout
  • Durable brass construction
  • Hot limit safety stop protects from accidental scalding
  • Limited lifetime warranty: function and finish
  • Valve body
  • Valve body must be ordered separately

American Standard Tropic® Valve Trim Only with Single Lever Handle

AT038500

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Tropic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
5-1/8 in
Trim Only
Yes
WaterSense Labeled
No
Width
7-5/8 in

Starting at
$84.15
EACH
  • QUANTITY