DESCRIPTION

  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Designed for use with R110, R110SS, R115, R115SS, R010, R015 rough valve body (sold separately)
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Rough-in valve sold separately

American Standard Colony® Valve Trim Kit with Single Lever Handle

AT371240

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Colony®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Lever
Height
6 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-3/4 in

Starting at
Call for Pricing
  • QUANTITY