DESCRIPTION

  • Includes metal wall escutcheon
  • Metal lever handle
  • Trim only

American Standard Green Tea® Valve Trim Only with Single Lever Handle

AT010500

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Green Tea®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Material
Brass
Handle Type
Lever
Height
6-9/10 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-9/10 in

Starting at
$180.68
EACH
  • QUANTITY