DESCRIPTION

  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Designed for use with R110, R110SS, R115, R115SS, R010, R015 rough valve body (sold separately)
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Rough-in valve sold separately

American Standard Tropic® Valve Trim Only with Single Lever Handle

AT038500295

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Tropic®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Flow Rate
2.5 gpm
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
5-1/8 in
Trim Only
Yes
WaterSense Labeled
No
Width
10-9/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$115.5
EACH
  • QUANTITY