DESCRIPTION

  • Interior shelf
  • Nominal dimensions: 22" x 18-1/4" x 30"

American Standard Studio™ Vanity Cabinet

A9205024339

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Studio™
Color Finish
Espresso
Color Finish Category
Browns
Height
30 in
Material
Birch Veneer
Width
22 in

Starting at
Call for Pricing
  • QUANTITY