DESCRIPTION

  • Integral overflow
  • Two bolt caps included
  • Vitreous china

American Standard Cadet® Vitreous China Center Hole Cadat Bidet

A5023111

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Cadet®
Color Finish
White
Color Finish Category
Whites
Height
14-7/8 in
Length
25-3/4 in
Material
Vitreous China
WaterSense Labeled
No
Width
15-3/8 in

Starting at
$174.7
EACH
  • QUANTITY