DESCRIPTION

  • Contemporary design
  • Pre-drilled 8" center faucet holes
  • Raised faucet deck with backsplash rim
  • Rear overflow
  • Self-rimming
  • Supplied with cut-out template

American Standard Savona™ Vitreous China Center Self-Rimming Lavatory Sink

A0186803

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
16 in x 10 in x 6 in
Center Size
8 in
Collection
Savona™
Color Finish
Linen
Color Finish Category
Neutrals
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
Installation Type
Drop-in
Length
22 in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17 in x 22 in x 17 in
Width
17 in

Starting at
Call for Pricing
  • QUANTITY