DESCRIPTION

  • Bowl size: 10" x 15"
  • Faucet holes on 4" (102 mm) centers
  • Faucet ledge
  • For wall hanger or concealed arms
  • Includes wall hanger
  • Overflow not included
  • Pre-drilled 4" center faucet holes
  • Self-draining deck area with contoured back and side splash shields
  • Vitreous china

American Standard Lucerne™ Vitreous China Lavatory Sink

A0355912

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
15 in x 10 in x 6-1/2 in
Center Size
4 in
Collection
Lucerne™
Color Finish
White
Color Finish Category
Whites
Depth
20-1/2 in
Drain Location
Center
Faucet Installation
3 or 4 Hole
Height
12-1/8 in
Installation Type
Wall Mount
Length
20-1/2 in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
12-1/8 in x 18-1/4 in
Shape
Rectangular
Width
18-1/4 in

Starting at
$136.58
EACH
  • QUANTITY