DESCRIPTION

  • Anti-ligature design
  • Includes 1-1/4" concealed outlet connection
  • Integral spout and drinking nozzle
  • Nominal dimensions: 14" x 12-3/4"
  • Soap depression

American Standard Prison Vitreous China Lavatory Sink with Drain

A0421018020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
14 in x 12-3/4 in
Center Size
8 in
Collection
Prison
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
14 in x 12-3/4 in
Shape
Rectangular

Starting at
$196.86
EACH
  • QUANTITY

DOCUMENTS