DESCRIPTION

  • Bowl size: 20" (508mm)
  • Design styled to Cadet® toilets
  • Durable and easy to clean
  • Faucet ledge with generous shelf area
  • Nominal dimensions: 24-1/2" x 20" x 35" (622 x 508 x 889mm)
  • Pedestal top only
  • Soap/accessory ledge

American Standard Cadet® Vitreous China Pedestal Lavatory Sink

A0236008

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Cadet®
Color Finish
White
Color Finish Category
Whites
Height
8-1/4 in
Installation Type
Pedestal
Length
24-1/2 in
Material
Vitreous China
Pedestal Only - FEI
No
Vessel Only - FEI
Yes
Width
20 in

Starting at
$138.11
EACH
  • QUANTITY