DESCRIPTION

  • Faucet not included

American Standard Tropic® Vitreous China Pedestal Lavatory Sink

A0404008

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
19 in x 12 in x 6 in
Center Size
8 in
Collection
Tropic®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
3 Hole
Installation Type
Pedestal Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21 in x 27 in x 7 1/2 in
Shape
Rectangular

Starting at
Call for Pricing
  • QUANTITY