DESCRIPTION

  • Close-coupled flushometer tank
  • Elongated bowl
  • Pressure-assisted siphon jet action
  • Sanitary bar on bowl
  • Side-mounted chrome metal trip lever
  • Speed Connect® tank/bowl coupling system
  • Trapway: 2-1/8", minimum ballpass: 2"
  • Water surface area: 10" x 12"
  • [Delete]

American Standard Glenwall™ Vitreous China Tank Lid

A735083400

Color Finish

 

SPECIFICATIONS

Collection
Glenwall™
Color Finish
White
Color Finish Category
Whites
Length
19-1/2 in
Material
Vitreous China
Width
9 in

Starting at
$35.92
EACH
  • QUANTITY