DESCRIPTION

  • Bowl size: 26-1/2"
  • Faucet holes on 8" centers for wall mounted sink faucet
  • High splash back
  • Nominal dimensions: 30" x 22"
  • Oversized bowl for stacking dishes and cookware
  • Requires support framing in cabinetry

American Standard Vitreous China Wall Mount Country Kitchen Sink

A9062008020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Center Size
8 in
Color Finish
White
Color Finish Category
Whites
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
30 in x 22 in
Sink Size Range
26 in - 30 in

Starting at
Call for Pricing
  • QUANTITY