DESCRIPTION

  • Designed for off-wall installation with 2" clearance from wall
  • Durable and easy to clean
  • Faucet ledge
  • For concealed arms by others
  • Front overflow

American Standard Roxalyn™ Vitreous China Wall Mount Lavatory Sink

A0194076

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
14 1/4 in x 10 3/4 in x 7 in
Center Size
8 in
Collection
Roxalyn™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
18 in x 20 in x 7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY