DESCRIPTION

  • Bowl size: 14-1/4" x 10-3/4" x 6"
  • Faucet ledge
  • For concealed arms
  • Nominal dimensions: 18-1/2" x 17" (470 x 432mm)
  • Rear overflow
  • Soap depression

American Standard Declyn™ Vitreous China Wall Mount Lavatory Sink

A0321075

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
14 1/4 in x 10 3/4 in x 6 in
Center Size
4 in
Collection
Declyn™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
8 1/2 in x 17 in x 8 1/4 in
Shape
Rectangular

Starting at
$113.69
EACH
  • QUANTITY