DESCRIPTION

  • Bowl size: 10" x 15" x 6-3/4"
  • D-shaped bowl
  • Faucet ledge
  • Front overflow
  • Nominal dimensions: 20-1/2" x 18-1/4"
  • Self-draining deck area with contoured back and side splash shields
  • Wall-hung sink

American Standard Lucerne™ Vitreous China Wall Mount Lavatory Sink

A0355027

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
15 in x 10 in x 6 1/2 in
Center Size
8 in
Collection
Lucerne™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 1/2 in x 18 1/4 in
Shape
Rectangular

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$103.2
EACH
  • QUANTITY