DESCRIPTION

  • Bowl size: 8-1/2" x 13-3/8" x 5"
  • Faucet ledge
  • Front overflow
  • Includes mounting hardware for ease of installation
  • Integral backsplash
  • Nominal dimensions: 18" x 15-7/8"

American Standard Penlyn™ Vitreous China Wall Mount Lavatory Sink

A0373027

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
13 3/8 in x 8 1/2 in x 5 in
Center Size
4 in
Collection
Penlyn™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
18 in x 15 7/8 in x 8 in
Shape
Rectangular

Starting at
$148.03
EACH
  • QUANTITY