DESCRIPTION

  • Faucet ledge features generous shelf area
  • Faucet not included

American Standard Ravenna® Vitreous China with 4 in. Wall Mount Lavatory Sink

A0268004

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
19 3/8 in x 12 in x 6 in
Center Size
4 in
Collection
Ravenna®
Color Finish
White
Color Finish Category
Whites
Faucet Installation
1 Hole
Height
8 in
Installation Type
Wall Mount
Length
42-1/2 in
Material
Vitreous China
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$141.54
EACH
  • QUANTITY