DESCRIPTION

  • Brass construction is durable and ideal for prolonged contact with water
  • Ceramic disc valve cartridge: assures a lifetime of drip-free performance and allows easy control over both water temperature and volume

American Standard Times Square® Volume Control Valve Trim

AT184700

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Collection
Times Square®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$58.58
EACH
  • QUANTITY

DOCUMENTS