DESCRIPTION

  • For use with volume control rough valve model R701 or R711 (sold separately)
  • Valve body not included

American Standard Portsmouth® Volume Control Trim Kit with Single Lever Handle

AT420700

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Portsmouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Lever
Height
4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY