DESCRIPTION

  • For use with volume control rough valve model R701 or R711 (sold separately)
  • Valve body not included

American Standard Green Tea™ Volume Control Valve Trim with Single Lever Handle

AT010700

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Green Tea™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes

Starting at
$58.58
EACH
  • QUANTITY

DOCUMENTS