1.0 gpf Elongated Two Piece Toilet in White

You last purchased this on
 
American Standard

Vormax® 1.0 gpf Elongated Two Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Vormax® 1.0 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A238AA114CP020
  • Item #7346459
  • Manufacturer Part #238AA114CP.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 12" rough, Right Height Elongated Combination bowl with seat plus tank
  • Two VorMax Plus FreshInfuser™ packs included with purchase of toilet
  • The VorMax jetted scrub toilet plus LYSOL® work together to keep the bowl clean and smelling fresh
  • Ultra-high efficiency toilet (UHET) uses 1.0 gallons per flush to conserve water
  • EverClean® inhibits the growth of stain- and odor-causing bacteria, mold and mildew
  • CleanCurve™ rim design eliminates area where dirt and build-up hide
  • FreshInfuser lasts 30 days or 360 flushes
  • The specially formulated VorMax Plus FreshInfuser™ features LYSOL® and lasts for up to 360 flushes
  • Slow-close, quick release toilet seat for easy cleaning; Includes two FreshInfuser packs;10-year warranty
  • Comfortable elongated, chair height design for ease of use when sitting and standing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Vormax®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
32-1/4 in
IAPMO Listed -:
Yes
Length:
30-3/16 in
MA Approved -:
No
Material:
Vitreous China
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
30-3/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
17-7/8 in