1.0 gpf Elongated ADA Floor Mount Toilet Bowl in Bone
Vormax® 1.0 gpf Elongated ADA Floor Mount Toilet Bowl in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- Vormax® flushing technology cleans two times better than conventional toilets
- Toilet bowl only
- Transitional styling
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- CleanCurve™ rim eliminates rim area where dirt and build-up hide
- Elongated siphon action jetted bowl
- Rough-in size: 12"
- Covered under 10 year limited warranty
- Includes EZ-install tools
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- 4385A.114
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Vormax®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 28-5/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 16-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount
- Length:
- 28-5/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Bowls:
- 1
- Origin:
- Global
- Seat Included:
- No
- Shape:
- Elongated
- Size:
- 28-5/8 in x 14 in
- Style:
- Transitional
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-5/8 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/16 in
- Urinal Installation:
- Floor Mount
- WaterSense Labeled:
- Yes
- Weight:
- 65.7 lb
- Width:
- 14 in