DESCRIPTION

  • Bowl size: 10" x 15" x 6-3/4"
  • Faucet ledge
  • For wall hanger or concealed arms
  • Front overflow
  • Includes wall hanger
  • Nominal dimensions: 20-1/2" x 18-1/4"
  • Self-draining deck area with contoured back and side splash shields

American Standard Lucerne™ Wall Mount Lavatory Sink with Right Hand Hole

A0356137020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15 in x 10 in x 6-1/2 in
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Lucerne™
Color Finish
White
Color Finish Category
Whites
Depth
12-1/8 in
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
2 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20-1/4 in x 18-1/4 in
Shape
Rectangular

Starting at
$132.0
EACH
  • QUANTITY