DESCRIPTION

  • All brass construction
  • For 1/2" copper pipe
  • Length to center of stream straightener: 6-1/2"

American Standard Moments™ Wall Mount Tub Spout

A8888092

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Moments™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Spout Reach
6-1/2 in
WaterSense Labeled
No

Starting at
$103.13
EACH
  • QUANTITY

DOCUMENTS