DESCRIPTION

  • Easy to install
  • Genuine American Standard® repair part
  • IPS threaded tub spout with diverter

American Standard Wall Mount Tub Spout with Diverter

A0226350A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 9090.502 Covina Single Control Tub/Shower
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
No
Spout Type
Diverter
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY