DESCRIPTION

  • Includes check valve
  • Limited lifetime warranty on function and finish

American Standard Hand Shower Wall Supply

A8888037

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
IAPMO Listed
No
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$32.18
EACH
  • QUANTITY

DOCUMENTS