DESCRIPTION

  • Integral bracket holds your handshower at a convenient angle
  • Supply outlet with 1/2" NPT female threads

American Standard Wall Supply Bracket

A8888038

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Material
Metal
Trim Only
No
WaterSense Labeled
No

Starting at
$56.1
EACH
  • QUANTITY

DOCUMENTS