20 x 27 in. Rectangular Wall Mount Bathroom Sink in White

You last purchased this on
 
American Standard

Wheelchair 20 x 27 in. Rectangular Wall Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Wheelchair 20 x 27 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #A9140013020
  • Item #1350009
  • Manufacturer Part #9140013.020
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sink arranged for concealed arm carrier by others
  • Front overflow
  • Wall mounted sink
  • 4-3/4" (121mm) deep
  • Bowl Sizes: 14" (356mm) wide
  • 14-3/4" (375mm) front-to-back
  • Faucet ledge
  • ADA compliant
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Wheelchair
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27 in
Drain Opening:
1-1/4 in
EPA Compliant:
No
Faucet Center Size:
10-1/2 in
GSA Approved:
No
Height:
7 in
IAPMO Listed -:
No
Length:
20 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
14 in x 14-3/4 in
Sink Depth:
4-3/4 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Size:
27 in x 20-3/16 in
Width:
27 in