Shower Arm and Cast Flange Tub Shower in Oil Rubbed Bronze

You last purchased this on
 
American Standard

Williamsburg Shower Arm and Cast Flange Tub Shower in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Williamsburg Shower Arm and Cast Flange Tub Shower in Oil Rubbed Bronze

  • Fast #
  • Part #A0603512240A
  • Item #7292459
  • Manufacturer Part #060351-2240A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with select American Standard Williamsburg bath faucets
  • Reliable performance
  • Shower arm and cast flange
  • Durable brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
Collection:
Williamsburg
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Shower Arm
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
WaterSense Labeled:
No